Temperature Control Switch, Bi-Metal Sensor, 120VAC, Molded Plastic

Item #: 20297
Cat #: ATEMNC
UPC: 783510711603
Sign In or Register to view pricing and more.
Documents & Guides
Thermostat with N.C. contacts, Size/Dims: for Heaters. Contacts open on temperature rise. Adjustable set point range of 32 F to 140 F.

Overview

Thermostat with N.C. contacts, Size/Dims: for Heaters. Contacts open on temperature rise. Adjustable set point range of 32 F to 140 F.
The temperature control switch provides an additional label for conversion to Celsius scale and blank label to cover set point range label when adjustment after initial setting is not desired are included. These easy-to-install thermostats regulate and monitor air temperature in enclosures that contain heat-emitting equipment. Thermostats prolong heater and fan life expectancy by controlling operation time and increase electrical component working efficiency.
Also known as: 783510711603, ATEMNC

Specifications

Special Program: Hoffman On Demand
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)