ClimaSys CC - simple thermostat 250V - range of temperature 0…60°C - NC - °F

Item #: 491633
Cat #: NSYCCOTHCF
UPC: 785901910138
Sign In or Register to view pricing and more.
ClimaSys CC - simple thermostat 250V - range of temperature 0…60°C - NC - °F

Overview

ClimaSys CC - simple thermostat 250V - range of temperature 0…60°C - NC - °F
Also known as: 785901910138, NSYCCOTHCF

Specifications

Color: Light Gray
IP/NEMA Rating: IP20
Standards: California Proposition 65
Color: Light Gray
Standards: California Proposition 65
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)