Pull Box, NEMA 1, Screw Cover, 24" x 24" x 6", Painted, No KOs

Item #: 426478
Cat #: 24246-SC-NK
UPC: 782051233018
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 24 Inch x 24 Inch x 6 Inch, Steel, 14 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 24 Inch x 24 Inch x 6 Inch, Steel, 14 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051233018, 24246-SC-NK

Specifications

Width: 24 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Width: 24 in
Depth: 6 in
Height: 24 in
Material: Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray

Customer Reviews

No reviews for this product
(0)