Junction Box, NEMA 1, Screw Cover, 36" x 36" x 10"
Item #:
618475
Cat #:
363610-SC-NK
UPC:
782051001525
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 1, Screw Cover, Knockouts, 36 x 36 x 10 Inch, Galvanized Steel/Gray Finish
Overview
Junction Box, NEMA 1, Screw Cover, Knockouts, 36 x 36 x 10 Inch, Galvanized Steel/Gray Finish
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051001525, 363610-SC-NK
Specifications
Depth: | 10 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 36 in |
Material: | Steel |
Height: | 36 in |
Depth: | 10 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1 |
Width: | 36 in |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)