NEMA 1 Screw Cover Enclosure, Painted Steel without Knockouts, 4" x 4" x 4"

Item #: 402335
Cat #: 444-SC-NK
UPC: 782051220117
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051220117, 444-SC-NK

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Mounting: Surface
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)