Lrg Type 1 Enc 2 Door

Item #: 173912
Cat #: A60N5218FSLP
UPC: 783510138783
Sign In or Register to view pricing and more.
Documents & Guides
Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 60.00x52.00x18.00, Material/finish: Steel/gray

Overview

Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 60.00x52.00x18.00, Material/finish: Steel/gray
Also known as: 783510138783, A60N5218FSLP

Specifications

Width: 52 in
Height: 60 in
Depth: 18 in
IP/NEMA Rating: NEMA 1, IP20
Color: Gray
Material: Steel
Width: 52 in
Depth: 18 in
Color: Gray
Height: 60 in
IP/NEMA Rating: NEMA 1, IP20
Material: Steel

Customer Reviews

No reviews for this product
(0)