Typ1 Lrg Fs Enc - Disc

Item #: 99812
Cat #: A72XN3718FSLP
UPC: 783510138950
Sign In or Register to view pricing and more.
Documents & Guides
Large Type 1 Disconnect Encl., Bulletin A38d (large Type 1 And 2 Disconnect Enclosures), Size/dims: 72.00x37.00x18.00, Material/finish: Steel/gray

Overview

Large Type 1 Disconnect Encl., Bulletin A38d (large Type 1 And 2 Disconnect Enclosures), Size/dims: 72.00x37.00x18.00, Material/finish: Steel/gray
Also known as: 783510138950, A72XN3718FSLP

Specifications

IP/NEMA Rating: NEMA 1, IP20
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP20
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)