Enclosure, NEMA Type 1, Screw Cover

Item #: 766887
Cat #: 12124NK
UPC: 835243020870
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA Type 1, Screw Cover, Without K.O., 12" x 12" X 4"

Overview

Enclosure, NEMA Type 1, Screw Cover, Without K.O., 12" x 12" X 4"
Also known as: 835243020870, 12124NK

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Depth: 4 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 12 in
Mounting: Surface
Color: Gray

Customer Reviews

No reviews for this product
(0)