Overview
SC ENCLOSURE W/ KO 10X8X4
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051223200, 1084-SC
Specifications
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 10 in |
Depth: | 4 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1 |
Width: | 8 in |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)