Enclosure Kit For Lighting Contactor, NEMA 1, 10" x 10" x 4.5"

Item #: 78844
Cat #: CR460XE1B
UPC: 783166621899
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure Kit For Lighting Contactor, NEMA 1, 10 Inch x 10 Inch x 4.5 Inch, Steel

Overview

Enclosure Kit For Lighting Contactor, NEMA 1, 10 Inch x 10 Inch x 4.5 Inch, Steel
Also known as: 783166621899, CR460XE1B

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Depth: 4.500 in
IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 4.500 in
Width: 10 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)