Junction Box, NEMA 1, Screw Cover, 6 x 6 x 4", Steel/Gray
Item #:
766850
Cat #:
CS664
UPC:
623980360096
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 1, Screw Cover, 6 x 6 x 4 Inch, Steel/Gray Finish
Overview
Junction Box, NEMA 1, Screw Cover, 6 x 6 x 4 Inch, Steel/Gray Finish
Also known as: 623980360096, CS664
Specifications
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Depth: | 4 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)