Enclosure, Hinged Cover, Type 1, 16" x 12" x 6", Steel/Gray
Item #:
6191
Cat #:
A16N126
UPC:
783510346607
Sign In or Register to view pricing and more.
Documents & Guides
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 16" x 12" x 6", Material/Finish: Steel/Gray
Overview
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 16" x 12" x 6", Material/Finish: Steel/Gray
These enclosures have a size range of 6 x 6 x 4-in. to 14 x 12 x 8-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510346607, A16N126
Specifications
Height: | 16 in |
Width: | 12 in |
Mounting: | Surface |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 16 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Width: | 12 in |
Depth: | 6 in |
Color: | Gray |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)