Flush/Screw Cover, NEMA 1, 12" x 12", Steel/Gray Powder Coat

Item #: 201422
Cat #: 1212-SCF
UPC: 782051112122
Sign In or Register to view pricing and more.
Documents & Guides
Replacement Flush Cover, Type 1, 12 Inch x 12 Inch, Material: Steel, Color: Gray Powder Coat

Overview

Replacement Flush Cover, Type 1, 12 Inch x 12 Inch, Material: Steel, Color: Gray Powder Coat
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051112122, 1212-SCF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 13.500 in
Material: Steel
Mounting: Wall
Height: 13.500 in
Finish: Painted
Depth: 13.500 in
IP/NEMA Rating: NEMA 1
Width: 13.500 in
Mounting: Wall
Finish: Painted
Color: Gray
Material: Steel
Height: 13.500 in
Depth: 13.500 in

Customer Reviews

No reviews for this product
(0)