Flush/Screw Cover, NEMA 1, 16" x 12", Steel/Gray Powder Coat

Item #: 243227
Cat #: 1612SCF
UPC: 782051323481
Sign In or Register to view pricing and more.
Documents & Guides
Flush/Screw Cover, NEMA 1, 16 Inch x 12 Inch, Steel/Gray Powder Coat

Overview

Flush/Screw Cover, NEMA 1, 16 Inch x 12 Inch, Steel/Gray Powder Coat
Also known as: 782051323481, 1612SCF

Specifications

Height: 16 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 16 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray

Customer Reviews

No reviews for this product
(0)