Flush Mount Hinged

Item #: 472509
Cat #: AFM20166SS
UPC: 783510149024
Sign In or Register to view pricing and more.
Documents & Guides
Flush Mount Hnged Encl, Bulletin A20s (pharmapro? Stainless Steel Flush Mount Enclosures), Size/dims: 20.00x16.00x6.00, Material/finish: Ss Type 304

Overview

Flush Mount Hnged Encl, Bulletin A20s (pharmapro? Stainless Steel Flush Mount Enclosures), Size/dims: 20.00x16.00x6.00, Material/finish: Ss Type 304
Also known as: 783510149024, AFM20166SS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Mounting: Flush
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Mounting: Flush

Customer Reviews

No reviews for this product
(0)