Type 1, Flush Mounted Door Frame, 18" x 18"
Item #:
79355
Cat #:
AFDF1818P
UPC:
783510429508
Sign In or Register to view pricing and more.
Documents & Guides
Door / Flush Mounted Frame , Bulletin A90p1 (Pull Boxes Type 1), Size/dims: Fits 18" x 18", Material/Finish: Galv/Paint
Overview
Door / Flush Mounted Frame , Bulletin A90p1 (Pull Boxes Type 1), Size/dims: Fits 18" x 18", Material/Finish: Galv/Paint
Also known as: 783510429508, AFDF1818P
Specifications
Mounting: | Flush |
Color: | Gray |
Material: | Steel, Aluminum |
Mounting: | Flush |
Material: | Steel, Aluminum |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)