Type 1, Flush Mounted Door Frame, 26" x 20"

Item #: 226192
Cat #: AFDF2418P
UPC: 783510429607
Sign In or Register to view pricing and more.
Documents & Guides
Door Frame, Type 1, Flush Mount, Size/Dims: 26" x 20", Material Finish: Steel/Gray. For use with 24" x 18" Continuous Hinge Boxes. Includes: Black Composite Sliding Latch.

Overview

Door Frame, Type 1, Flush Mount, Size/Dims: 26" x 20", Material Finish: Steel/Gray. For use with 24" x 18" Continuous Hinge Boxes. Includes: Black Composite Sliding Latch.
Also known as: 783510429607, AFDF2418P

Specifications

Height: 26 in
Mounting: Flush
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 20 in
Material: Steel, Aluminum
Height: 26 in
IP/NEMA Rating: NEMA 1
Width: 20 in
Mounting: Flush
Color: Gray
Material: Steel, Aluminum

Customer Reviews

No reviews for this product
(0)