Pull Box, NEMA 1, Hinge Cover, 10 x 8 x 4", Steel

Item #: 37505
Cat #: AHE10X8X4
UPC: 783510510909
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Hinge Cover, 10 x 8 x 4 Inch, Steel With Gray Finish, Knockouts

Overview

Pull Box, NEMA 1, Hinge Cover, 10 x 8 x 4 Inch, Steel With Gray Finish, Knockouts
nVent HOFFMAN HOFAHE10X8X4 boxes feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.
Also known as: 783510510909, AHE10X8X4

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 10 in
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 10 in
Mounting: Surface
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)