Type 1, Hinged Cover, Pull Box, 8" x 8" x 6"
Item #:
37344
Cat #:
AHE8X8X6
UPC:
783510511708
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Hinged Cover, Size/Dims: 8" x 8" x 6", Material/Finish: Steel/Gray
Overview
Pull Box, Hinged Cover, Size/Dims: 8" x 8" x 6", Material/Finish: Steel/Gray
Also known as: 783510511708, AHE8X8X6
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 8 |
Knockouts: | Yes |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Knockouts: | Yes |
Color: | Gray |
Number of Knockouts: | 8 |
Customer Reviews
No reviews for this product
(0)