Enclosure, Nema 1, Hinge Cover, Steel, 8" x 8" x 4", KO

Item #: 37783
Cat #: A080804
UPC: 786725300907
Sign In or Register to view pricing and more.
Enclosure, Nema 1, Hinge Cover with Clamps, Steel, 8 Inch x 8 Inch x 4 Inch, Wall Mount, with Knockouts, A Series, Cutout Box

Overview

Enclosure, Nema 1, Hinge Cover with Clamps, Steel, 8 Inch x 8 Inch x 4 Inch, Wall Mount, with Knockouts, A Series, Cutout Box
Designed for use as surface-mounted junction box, switch box and cutout box.
Also known as: 786725300907, A080804

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Size: 8 x 8 x 4 in
Mounting: Wall
Standards: California Proposition 65
Depth: 4 in
Width: 8 in
Height: 8 in
Mounting: Wall
IP/NEMA Rating: NEMA 1
Material: Steel
Size: 8 x 8 x 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)