Enclosure, NEMA 1, Hinge Cover, 16" x 16" x 6"
Item #:
32533
Cat #:
AHE16X16X6
UPC:
783510859206
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 16 x 16 x 6 Inch, Steel
Overview
Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 16 x 16 x 6 Inch, Steel
For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with panel shop automation solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is Commercial Construction , Data Networking Solutions , Industrial Automation , Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.
Also known as: 783510859206, AHE16X16X6
Specifications
Height: | 16 in |
Mounting: | Surface |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 16 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Number of Knockouts: | 14 |
Knockouts: | Yes |
Height: | 16 in |
Depth: | 6 in |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 14 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 16 in |
Special Program: | Hoffman On Demand |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)