Sign In or Register to view pricing and more.
Documents & Guides
Type PTC Pull Box With Threaded Hub And Cover, Hub Size: 1 IN, Length: 13.68 IN, Width: 2.13 IN, Height: 2.19 IN, Material: Steel Body And Cover, Malleable Iron Or Steel Hub, Stainless Steel Cover Bolt, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered FNPT, Standard: UL 514A, UL File Number E2527, For Use With Rigid Metal Conduit And IMC
Overview
Type PTC Pull Box With Threaded Hub And Cover, Hub Size: 1 IN, Length: 13.68 IN, Width: 2.13 IN, Height: 2.19 IN, Material: Steel Body And Cover, Malleable Iron Or Steel Hub, Stainless Steel Cover Bolt, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered FNPT, Standard: UL 514A, UL File Number E2527, For Use With Rigid Metal Conduit And IMC
Also known as: 781381769358, 1200
Specifications
Diameter: | 1 in |
Length: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Diameter: | 1 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Length: | 12 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)