Pull Box, NEMA 1, Screw Cover, 18" x 12" x 6", Painted, No KOs

Item #: 525920
Cat #: 18126-SC-NK
UPC: 782051227116
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 12 Inch x 6 Inch, Material: Steel, Finish: Gray Acrylic Electrocoat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 12 Inch x 6 Inch, Material: Steel, Finish: Gray Acrylic Electrocoat, No Knockouts
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051227116, 18126-SC-NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 18 in
Material: Steel
Width: 6 in
Depth: 12 in
IP/NEMA Rating: NEMA 1
Height: 18 in
Width: 6 in
Color: Gray
Material: Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)