Pull Box, NEMA 1, Screw Cover, 18" x 18" x 6", Painted, No KOs
Item #:
524476
Cat #:
18186-SC-NK
UPC:
782051230314
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 18 Inch x 6 Inch, Steel, 12 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts
Overview
Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 18 Inch x 6 Inch, Steel, 12 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051230314, 18186-SC-NK
Specifications
Depth: | 18 in |
Color: | Gray |
Height: | 18 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | NEMA 3R |
Depth: | 18 in |
Height: | 18 in |
Width: | 6 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)