SC ENCLOSURE W/O KO 30X30X6

Item #: 402410
Cat #: 30306-SC-NK
UPC: 782051234701
Sign In or Register to view pricing and more.
Documents & Guides
SC ENCLOSURE W/O KO 30X30X6

Overview

SC ENCLOSURE W/O KO 30X30X6
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051234701, 30306-SC-NK

Specifications

Width: 30 in
Height: 30 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 30 in
Depth: 6 in
Color: Gray

Customer Reviews

No reviews for this product
(0)