NEMA 1 Screw Cover Enclosure, Painted Steel without Knockouts, 8" x 8" x 4"

Item #: 525438
Cat #: 884-SC-NK
UPC: 782051222821
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051222821, 884-SC-NK

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Mounting: Wall
Finish: Painted
Knockouts: No
Depth: 4 in
Color: Gray
Material: Steel
Mounting: Wall
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Finish: Painted

Customer Reviews

No reviews for this product
(0)