Pull Box 10" x 8" x 6"

Item #: 39069
Cat #: ASE10X8X6
UPC: 783510431808
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 10" x 8" x 6", Material/Finish: Steel/Gray.

Overview

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 10" x 8" x 6", Material/Finish: Steel/Gray.
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 10" x 8" x 6", Material/Finish: Steel/Gray.
Also known as: 783510431808, ASE10X8X6

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 10 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 10 in
Depth: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)