Pull Box 24" x 18" x 6"

Item #: 38767
Cat #: ASE24X18X6NK
UPC: 783510435707
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 18" x 6", Material/Finish: Steel/Gray, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 18" x 6", Material/Finish: Steel/Gray, No Knockouts.
Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 18" x 6", Material/Finish: Steel/Gray, No Knockouts.
Also known as: 783510435707, ASE24X18X6NK

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Width: 18 in
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 18 in
Depth: 6 in
Height: 24 in
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)