Pull Box, NEMA 1, Screw Cover, 10" x 10" x 4"

Item #: 45385
Cat #: ASG10X10X4
UPC: 783510420703
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 10 Inch x 10 Inch x 4 Inch, Steel With Galvanized Finish

Overview

Pull Box, NEMA 1, Screw Cover, 10 Inch x 10 Inch x 4 Inch, Steel With Galvanized Finish
Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510420703, ASG10X10X4

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Material: Steel
Height: 10 in
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Mounting: Surface
Width: 10 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)