Pull Box, NEMA 1, Screw Cover, 10" x 10" x 6", No KOs

Item #: 38077
Cat #: ASG10X10X6NK
UPC: 783510424909
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 10 Inch x 10 Inch x 6 Inch, Steel With Galvanized Finish, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 10 Inch x 10 Inch x 6 Inch, Steel With Galvanized Finish, No Knockouts
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Also known as: 783510424909, ASG10X10X6NK

Specifications

Size: 24 x 24 x 6 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Material: Steel
Height: 10 in
Size: 24 x 24 x 6 in
Depth: 6 in
Width: 10 in
Height: 10 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)