NEMA 1 Screw Cover Enclosure, Galvanized Steel with Knockouts, 10" x 8" x 4"
Item #:
105545
Cat #:
ASG10X8X4
UPC:
783510420505
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Overview
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Also known as: 783510420505, ASG10X8X4
Specifications
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 8 in |
Material: | Steel |
Height: | 10 in |
Mounting: | Wall |
Finish: | Galvanized |
Knockouts: | Yes |
Depth: | 4 in |
Width: | 8 in |
Height: | 10 in |
Finish: | Galvanized |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Mounting: | Wall |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)