Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 48" x 48" x 16", Material/Finish: Steel/Galvanized, No Knockouts.
Overview
Pull Box, Type 1, Screw Cover, Size/Dims: 48" x 48" x 16", Material/Finish: Steel/Galvanized, No Knockouts.
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Also known as: 783510501297, ASG48X48X16NK
Specifications
Size: | 48 x 48 x 16 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Size: | 48 x 48 x 16 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 1, IP30 |
Customer Reviews
No reviews for this product
(0)