Pull Box, NEMA 1, Screw Cover, 6" x 6" x 6", Painted, No KOs

Item #: 384303
Cat #: SC060606NK
UPC: 786725312412
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 6 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 6 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725312412, SC060606NK

Specifications

Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Size: 6 x 6 x 6 in
Material: Steel
Width: 6 in
Mounting: Wall
Standards: California Proposition 65
Depth: 6 in
Color: Gray
Size: 6 x 6 x 6 in
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)