Pull Box, NEMA 1, Screw Cover, 12" x 12" x 8", Painted, No KOs

Item #: 384323
Cat #: SC121208NK
UPC: 786725846306
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 8 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 8 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725846306, SC121208NK

Specifications

Height: 12 in
Width: 12 in
Depth: 8 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Size: 12 x 12 x 8 in
Standards: California Proposition 65
Height: 12 in
Depth: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Standards: California Proposition 65
Width: 12 in
Mounting: Surface
Color: Gray
Size: 12 x 12 x 8 in

Customer Reviews

No reviews for this product
(0)