Pull Box, NEMA 1, Screw Cover, 12" x 12" x 6", Gray, No KOs
Item #:
147604
Cat #:
12126SCNK
UPC:
761515225929
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw On, 12" x 12" x 6", No Knockouts, Steel, Gray Powder Coated
Overview
Pull Box, NEMA 1, Screw On, 12" x 12" x 6", No Knockouts, Steel, Gray Powder Coated
Also known as: 761515225929, 12126SCNK
Specifications
Height: | 12 in |
Width: | 12 in |
Mounting: | Surface |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Size: | 12 x 12 x 6 in |
Material: | Steel |
Height: | 12 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Size: | 12 x 12 x 6 in |
Width: | 12 in |
Depth: | 6 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)