Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4"
Item #:
80953
Cat #:
ASG6X6X4
UPC:
783510420109
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 6 Inch x 6 Inch x 4 Inch, Steel With Galvanized Finish
Overview
Pull Box, NEMA 1, Screw Cover, 6 Inch x 6 Inch x 4 Inch, Steel With Galvanized Finish
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Also known as: 783510420109, ASG6X6X4
Specifications
Depth: | 4 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Number of Knockouts: | 6 |
Knockouts: | Yes |
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Number of Knockouts: | 6 |
Mounting: | Surface |
Height: | 6 in |
Width: | 6 in |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)