D-Box Cabinet, Wall Mount, NEMA 1, Hinge Cover, 36 x 24 x 8.34"
Item #:
463198
Cat #:
DBS36248G
UPC:
783510143671
Sign In or Register to view pricing and more.
Documents & Guides
D-Box Cabinet, Wall Mount, NEMA 1, Hinge Cover With Quarter Turn Latch, 36 x 24 x 8.34 Inch, Material/Finish: Steel/Gray Powder Coat. Ideal for Retail Applications Where it is Necessary to House 19 Inch Network Equipment in a Public Location, the Horizontally-Oriented D-BOX is a Low-Profile Cabinet With a Hinged Door for Convenient Front Access and a Combination of Fixed and Rotating Rack Angles to Accommodate Varying Equipment Sizes.
Overview
D-Box Cabinet, Wall Mount, NEMA 1, Hinge Cover With Quarter Turn Latch, 36 x 24 x 8.34 Inch, Material/Finish: Steel/Gray Powder Coat. Ideal for Retail Applications Where it is Necessary to House 19 Inch Network Equipment in a Public Location, the Horizontally-Oriented D-BOX is a Low-Profile Cabinet With a Hinged Door for Convenient Front Access and a Combination of Fixed and Rotating Rack Angles to Accommodate Varying Equipment Sizes.
Also known as: 783510143671, DBS36248G
Specifications
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)