Wall Mount Enclosure, NEMA 12, Single Door

Item #: 142942
Cat #: N12723612
UPC: 786725345878
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 12, Single Door, Continuous Hinge, 72 x 36 x 12 Inch, Carbon Steel/Gray

Overview

Wall Mount Enclosure, NEMA 12, Single Door, Continuous Hinge, 72 x 36 x 12 Inch, Carbon Steel/Gray
Intended for use in housing electrical and electronic controls, instruments, components and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.
Also known as: 786725345878, N12723612

Specifications

Height: 72 in
Width: 36 in
Material: Carbon Steel
Depth: 12 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Height: 72 in
Material: Carbon Steel
Standards: California Proposition 65
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)