Junction Box, NEMA 12, Hinged Cover, 12" x 12" x 6" Steel
Item #:
37536
Cat #:
B121206CH
UPC:
786725331536
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 12 Inch x 12 Inch x 6 Inch Steel/Gray Powder Coat
Overview
Junction Box, NEMA 12, Hinged Cover, 12 Inch x 12 Inch x 6 Inch Steel/Gray Powder Coat
Intended for use as electrical junction boxes, terminal wiring boxes and instrument housings. Hinged door provides protection fromdust, dirt, oil and water.
Also known as: 786725331536, B121206CH
Specifications
Height: | 12 in |
Width: | 12 in |
Mounting: | Surface |
Depth: | 6 in |
Color: | Gray |
Size: | 12 x 12 x 6 in |
Material: | Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Height: | 12 in |
Mounting: | Surface |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Width: | 12 in |
Depth: | 6 in |
Size: | 12 x 12 x 6 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)