Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 6"

Item #: 29921
Cat #: A12106CHAL
UPC: 783510563509
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 12 x 10 x 6 Inch, Aluminum/Unpainted

Overview

Junction Box, NEMA 12, Hinged Cover, 12 x 10 x 6 Inch, Aluminum/Unpainted
The nVent HOFFMAN HOFA12106CHAL single-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. The addition of 19-IN. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. The enclosure is typically used in food-processing plants, pharmaceutical manufacturing facilities, petrochemical plants and waste-water treatment facilities.
Also known as: 783510563509, A12106CHAL

Specifications

Height: 12 in
Mounting: Surface
Depth: 6 in
Color: Aluminum
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Material: Aluminum
Special Program: Hoffman On Demand
Height: 12 in
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Aluminum
Mounting: Surface
Color: Aluminum
Width: 10 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)