Wall Mount Enclosure, NEMA 3R, Hinged Cover, 20" x 20" x 8"
Item #:
2826
Cat #:
A20R208HCR
UPC:
783510386900
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 20" x 20" x 8", Material/Finish: Galvanized Steel/Gray
Overview
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 20" x 20" x 8", Material/Finish: Galvanized Steel/Gray
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510386900, A20R208HCR
Specifications
Height: | 20 in |
Depth: | 8 in |
Mounting: | Surface |
Color: | Gray |
Width: | 20 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Height: | 20 in |
Mounting: | Surface |
Width: | 20 in |
Special Program: | Hoffman On Demand |
Depth: | 8 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Customer Reviews
No reviews for this product
(0)