GALV N3R SC ENCLOSURE W/O KO 8X8X4
Item #:
601315
Cat #:
884-RTSCGV-NK
UPC:
782051008456
Sign In or Register to view pricing and more.
Documents & Guides
GALV N3R SC ENCLOSURE W/O KO 8X8X4
Overview
GALV N3R SC ENCLOSURE W/O KO 8X8X4
Also known as: 782051008456, 884-RTSCGV-NK
Specifications
Depth: | 4 in |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 3R |
Depth: | 4 in |
Material: | Steel |
Mounting: | Wall |
Width: | 8 in |
Height: | 8 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)