Enclosure, NEMA 3R, Hinged Cover, 24" x 12" x 9", Wall Mount

Item #: 697115
Cat #: AB-24129WS/MEC1
UPC: 707353213339
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Hinged Cover, 24" x 12" x 9", Wall Mount, Steel/Powder Coat Finish

Overview

Enclosure, NEMA 3R, Hinged Cover, 24" x 12" x 9", Wall Mount, Steel/Powder Coat Finish
Austin large hinge cover NEMA 3R cabinets are Underwriters Laboratories Listed and are designed for outdoor use primarily to provide a degree of protection against rain, sleet, and damage from external ice formation.  Austin large hinge cover NEMA 3R cabinets are constructed standard in galvanized steel with an ANSI 61 gray polyester powder coating. Optional panels are painted white
Also known as: 707353213339, AB-24129WS/MEC1

Specifications

Depth: 9 in
Size: 24 x 12 x 9 in
Width: 12 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 9 in
Width: 12 in
Height: 24 in
Material: Steel
Size: 24 x 12 x 9 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)