N3R HC ENCLOSURE 20X20X8

Item #: 331944
Cat #: 20208-RHC
UPC: 782051811056
Sign In or Register to view pricing and more.
Documents & Guides
N3R HC ENCLOSURE 20X20X8

Overview

N3R HC ENCLOSURE 20X20X8
Also known as: 782051811056, 20208-RHC

Specifications

Height: 20 in
Depth: 8 in
Mounting: Surface
Color: Gray
Width: 20 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 20 in
Mounting: Surface
Width: 20 in
IP/NEMA Rating: NEMA 3R
Depth: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)