N3R SC ENCLOSURE W/ KO 24X24X6

Item #: 616621
Cat #: 24246-RTSC
UPC: 782051347906
Sign In or Register to view pricing and more.
Documents & Guides
N3R SC ENCLOSURE W/ KO 24X24X6

Overview

N3R SC ENCLOSURE W/ KO 24X24X6
Also known as: 782051347906, 24246-RTSC

Specifications

Width: 24 in
Mounting: Surface
Depth: 6 in
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 24 in
Depth: 6 in
Color: Gray
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Height: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)