NEMA 3R Hinge Cover Enclosures

167 Found
nVent Hoffman

Junction Box, NEMA 3R, Hinged Cover, 12" x 12" x 6"

Item #: 63402
CAT #: A12R126HCR
UPC: 783510387600
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 3R, Hinged Cover, 16" x 16" x 6"

Item #: 5447
CAT #: A16R166HCR
UPC: 783510387709
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 3R, Hinged Cover, 24" x 24" x 8"

Item #: 5425
CAT #: A24R248HCR
UPC: 783510387808
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 3R, Hinge Cover, 18" x 18" x 6"

Item #: 32266
CAT #: A18R186HCR
UPC: 783510134037
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 3R, Hinged Cover, 20" x 20" x 8"

Item #: 2826
CAT #: A20R208HCR
UPC: 783510386900
Sign In or Register to view pricing and more.
nVent Hoffman

Junction Box, NEMA 3R, Lift-Off Hinge Cover, 16" x 16" x 6"

Item #: 65051
CAT #: A16R166HCLO
UPC: 783510389208
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 3R, Hinge Cover, 24" x 24" x 10"

Item #: 36988
CAT #: A24R2410HCR
UPC: 783510492793
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 3R, Hinged Cover, 20" x 16" x 6"

Item #: 82630
CAT #: A20R166HCR
UPC: 783510386801
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 3R, Hinged Cover, 8" x 8" x 6"

Item #: 63443
CAT #: A8R86HCR
UPC: 783510387303
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 3R, Hinge Cover, 48" x 36" x 12"

Item #: 99768
CAT #: A48R3612HCR
UPC: 783510427504
Sign In or Register to view pricing and more.
nVent Hoffman

3R SCREW COVER GALV FINISH

Item #: 507796
CAT #: A8R84GV
UPC: 783510169350
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 3R, Hinged Cover, 36" x 36" x 12"

Item #: 45514
CAT #: A36R3612HCR
UPC: 783510427306
Sign In or Register to view pricing and more.
nVent Hoffman

Junction Box, NEMA 3R, Hinged Cover, 12" x 10" x 6"

Item #: 63415
CAT #: A12R106HCR
UPC: 783510387501
Sign In or Register to view pricing and more.
Arlington

ARL EB1212BPBL 12X12X4 EQUIP BOX W/

Item #: 1026786
CAT #: EB1212BPBL
UPC: 018997231666
Sign In or Register to view pricing and more.
Austin Electrical Enclosures

Enclosure, NEMA 3R, Hinged Cover, 24" x 12" x 9", Wall Mount

Item #: 697126
CAT #: AB-24129WS/MEC
UPC: 707353022986
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 3R, Hinged Cover, 36" x 30" x 12"

Item #: 79388
CAT #: A36R3012HCR
UPC: 783510427108
Sign In or Register to view pricing and more.
nVent Hoffman

Junction Box, NEMA 3R, Hinged Cover, 12" x 12" x 6"

Junction Box, NEMA 3R, Hinged Cover, Knockouts, Wall Mount, 12 x 12 x 6 Inch, Galvanized Steel/Gray
Item #: 63402
CAT #: A12R126HCR
UPC: 783510387600
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 3R, Hinged Cover, 16" x 16" x 6"

Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 16" x 16" x 6", Material/Finish: Galvanized Steel/Gray
Item #: 5447
CAT #: A16R166HCR
UPC: 783510387709
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 3R, Hinged Cover, 24" x 24" x 8"

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 24" x 24" x 8", Material/Finish: Galvanized Steel/Gray
Item #: 5425
CAT #: A24R248HCR
UPC: 783510387808
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 3R, Hinge Cover, 18" x 18" x 6"

Enclosure, Hinge Cover, NEMA 3R, 18 x 18 x 6 Inch, Steel with Gray Finish
Item #: 32266
CAT #: A18R186HCR
UPC: 783510134037
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 3R, Hinged Cover, 20" x 20" x 8"

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 20" x 20" x 8", Material/Finish: Galvanized Steel/Gray
Item #: 2826
CAT #: A20R208HCR
UPC: 783510386900
Sign In or Register to view pricing and more.
nVent Hoffman

Junction Box, NEMA 3R, Lift-Off Hinge Cover, 16" x 16" x 6"

Junction Box, NEMA 3R, Lift-Off Hinge Cover, 16 x 16 x 6 Inch, Steel, Epoxy Powder Coat Finish
Item #: 65051
CAT #: A16R166HCLO
UPC: 783510389208
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 3R, Hinge Cover, 24" x 24" x 10"

Enclosure, Hinge Cover, NEMA 3R, 24 x 24 x 10 Inch, Steel with Gray Finish
Item #: 36988
CAT #: A24R2410HCR
UPC: 783510492793
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 3R, Hinged Cover, 20" x 16" x 6"

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 20" x 16" x 6", Material/Finish: Galvanized Steel/Gray
Item #: 82630
CAT #: A20R166HCR
UPC: 783510386801
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 3R, Hinged Cover, 8" x 8" x 6"

Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 8" x 8" x 6", Material/Finish: Galvanized Steel/Gray
Item #: 63443
CAT #: A8R86HCR
UPC: 783510387303
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 3R, Hinge Cover, 48" x 36" x 12"

Enclosure, Hinge Cover, NEMA 3R, 48 x 36 x 12 Inch, Steel with Gray Finish
Item #: 99768
CAT #: A48R3612HCR
UPC: 783510427504
Sign In or Register to view pricing and more.
nVent Hoffman

3R SCREW COVER GALV FINISH

3R SCREW COVER GALV FINISH
Item #: 507796
CAT #: A8R84GV
UPC: 783510169350
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 3R, Hinged Cover, 36" x 36" x 12"

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 36" x 36" x 12", Material/Finish: Galvanized Steel/Gray
Item #: 45514
CAT #: A36R3612HCR
UPC: 783510427306
Sign In or Register to view pricing and more.
nVent Hoffman

Junction Box, NEMA 3R, Hinged Cover, 12" x 10" x 6"

Junction Box, NEMA 3R, Hinged Cover, Knockouts, Wall Mount, 12 x 10 x 6 Inch, Galvanized Steel/Gray
Item #: 63415
CAT #: A12R106HCR
UPC: 783510387501
Sign In or Register to view pricing and more.
Arlington

ARL EB1212BPBL 12X12X4 EQUIP BOX W/

ARL EB1212BPBL 12X12X4 EQ BX
Item #: 1026786
CAT #: EB1212BPBL
UPC: 018997231666
Sign In or Register to view pricing and more.
Austin Electrical Enclosures

Enclosure, NEMA 3R, Hinged Cover, 24" x 12" x 9", Wall Mount

Enclosure, NEMA 3R, Hinged Cover, 24" x 12" x 9", Wall Mount, Steel/Powder Coat Finish
Item #: 697126
CAT #: AB-24129WS/MEC
UPC: 707353022986
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 3R, Hinged Cover, 36" x 30" x 12"

Wall Mount, Type 3R, Enclosure, Hinged Cover / Size/Dims: 36" x 30" x 12", Material/Finish: Galvanized Steel/Gray
Item #: 79388
CAT #: A36R3012HCR
UPC: 783510427108
Sign In or Register to view pricing and more.
Page 1 of 11
167 Items found