Wall Mount Enclosure, NEMA 3R, Hinged Cover, 30" x 24" x 8", Steel
Item #:
81625
Cat #:
A30R248HCR
UPC:
783510387907
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 30" x 24" x 8", Material/Finish: Galvanized Steel/Gray
Overview
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 30" x 24" x 8", Material/Finish: Galvanized Steel/Gray
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510387907, A30R248HCR
Specifications
Width: | 24 in |
Height: | 30 in |
Depth: | 8 in |
Mounting: | Surface |
Color: | Gray |
Material: | Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Width: | 24 in |
Depth: | 8 in |
Color: | Gray |
Special Program: | Hoffman On Demand |
Height: | 30 in |
Mounting: | Surface |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Customer Reviews
No reviews for this product
(0)