Enclosure, Screw Cover, NEMA 3/12, 12 x 12 x 6", Steel
Item #:
770197
Cat #:
AB-12126GSB
UPC:
707353020821
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover With Neoprene Gasket, NEMA 3/12, 12 x 12 x 6 Inch, Steel With Galvanized Finish
Overview
Enclosure, Screw Cover With Neoprene Gasket, NEMA 3/12, 12 x 12 x 6 Inch, Steel With Galvanized Finish
Also known as: 707353020821, AB-12126GSB
Specifications
Height: | 12 in |
Width: | 12 in |
Depth: | 6 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 12, NEMA 3 |
Height: | 12 in |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 12, NEMA 3 |
Width: | 12 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)