N3R SC ENCLOSURE W/ KO 12X12X8

Item #: 517509
Cat #: 12128-RTSC
UPC: 782051344103
Sign In or Register to view pricing and more.
Documents & Guides
N3R SC ENCLOSURE W/ KO 12X12X8

Overview

N3R SC ENCLOSURE W/ KO 12X12X8
Also known as: 782051344103, 12128-RTSC

Specifications

Height: 12 in
Width: 12 in
Depth: 8 in
Color: Gray
Material: Steel
Size: 12 x 12 x 8 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Height: 12 in
Depth: 8 in
Material: Steel
Mounting: Wall
Width: 12 in
Color: Gray
Size: 12 x 12 x 8 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)