Junction Box, NEMA 3R, Screw Cover, 12" x 12" x 8"

Item #: 82971
Cat #: A12R128
UPC: 783510379902
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 12 x 12 x 8 Inch, Galvanized Steel/Gray

Overview

Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 12 x 12 x 8 Inch, Galvanized Steel/Gray
Junction Box, Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 12" x 12" x 8", Material/Finish: Galvanized Steel/Gray
Also known as: 783510379902, A12R128, battery box

Specifications

Height: 12 in
Width: 12 in
Depth: 8 in
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 12 in
Depth: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 12 in
Mounting: Surface
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)